Compound scroll shears, right cut

Article no.: 982
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special tool steel
Quality and test seal none
ESD protected area (EPA) no
Colour blue
Type of product snips
Cutter shape curved
Scissors features two-hand
Handle feature 2-component handle
Content single part

Identification & Classification

Article number 982
EAN / GTIN 3148512170006
Manufacturer number 982
L-Number L60130 3540
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Sheet shears in the style of plate shears. Cutting edges slightly serrated to prevent slipping of the sheet during cutting
  • Translation and jaw guidance by internal compression spring
  • Cutting jaws forged from chrome-molybdenum
  • Ergonomic bi-material handles with non-slip coating
  • Standardised colour code depending on cutting direction
  • Locking of jaws after use
  • Cutting capacity stainless steel 80 kg/mm²: 0.8 mm
  • Cutting capacity semi-hard steel: 1.2 mm

Feature:

  • A [mm]: 45
  • L [mm]: 245
  • L1 [mm]: 65-190
  • [g]: 380

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart