{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment interval | 32 mm | |
| Fire resistance | 90 min | |
| Height | 1,953 mm | |
| Width | 1,193 mm | |
| Depth | 615 mm | |
| Usable height | 1,647 mm | |
| Usable width | 1,050 mm | |
| Usable depth | 522 mm | |
| Number of shelves | 3 | |
| Number of floor-level containment trays | 1 | |
| Volume of floor-level drip tray | 2.6 l | |
| Weight | 472 kg | |
| maximum loading | 600 kg | |
| Internal dimension at intake: height | 90 mm | |
| Internal dimension at intake: width | 1,120 mm | |
| Type of product | Safety cabinet |
| Article number | 981115 STO | |
| Manufacturer number | 2732 | |
| Manufacturer/responsible person | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |