{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 10 pcs. | |
| Manufacturer’s designation | Magnetrahmen Set 10-teilig | |
| Colour | blue; transparent | |
| Max. size | DIN A4 | |
| Type of product | marking docket | |
| Content | 10 pcs. | |
| Characteristics | for use in landscape and portrait view; magnetic; matting | |
| Content | set |
| Article number | 974620 BLUE | |
| EAN / GTIN | 2050002086241 | |
| Manufacturer/responsible person | WEIGANG AG, Bahnhofstraße 27, 96106 Ebern, Germany, www.weigang.de |