This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Extension corner desk Beech, Type: 2R

Article no.: 974050 2R

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Type of height adjustment: mechanical
  • Insert thickness: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment mechanical
Insert thickness 25 mm
Height adjustment range 680 mm - 820 mm
Worktop length 1,200 mm
Worktop depth 1,200 mm
Worktop thickness 25 mm
Type of product Office table

Identification & Classification

Article number 974050 2R
Manufacturer number 974050 2R
Manufacturer/responsible person OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 Ebersbach-Neugersdorf, Germany, www.oka.de

Description

Version:

Corner insert desk with 25 mm thick worktop.
With sturdy frame construction and the maximum possible space for legs.

Suitable for:

Office desks item No. 974040 and 974041.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart