{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of height adjustment | electrical | |
| Insert thickness | 25 mm | |
| Height adjustment range | 650 mm - 1,300 mm | |
| Width | 1,600 mm | |
| Depth | 800 mm | |
| Worktop thickness | 25 mm | |
| maximum load capacity | 70 kg | |
| Version | With electric height adjustment | |
| Weight | 60 kg | |
| Type of product | Office desk |
| Article number | 974023 1600 | |
| Manufacturer number | 974023 1600 | |
| Manufacturer/responsible person | OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 Ebersbach-Neugersdorf, Germany, www.oka.de |