{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Colour | blue; black | |
| Overall height | 400 mm | |
| Type of product | spray dispenser | |
| With hose | no | |
| Capacity | 0.5 l | |
| Suitable for | cleaning agent |
| Article number | 972934 500 | |
| EAN / GTIN | 4057989356761 | |
| Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de |