{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Part described | Rahmen; Scharnierkanten; Rahmen; Scharnierkanten | |
| ESD protected area (EPA) | yes | |
| Colour | grey; black | |
| Length | 400 mm | |
| Width | 600 mm | |
| Type of product | cover | |
| Shape | square | |
| Material | Plastic | |
| Surface | matt | |
| With grip holes | no |
| Article number | 972355 ENBC64 | |
| EAN / GTIN | 8055520664050 | |
| Manufacturer number | NBC64MC - 139901620197 | |
| Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com |