ESD perforated panel for swivel arm 1

Article no.: 972144 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Height 420 mm
Width 481 mm
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 972144 1
EAN / GTIN 4062406167530

Description

Version:

Made of sturdy folded sheet metal, can be inclined up to 45°. Can be installed in the lower or upper third of the support column.

Suitable for:

For installation on swivel arm No. 972140.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart