ESD casing 16G with drawers, 12×20G, Casing height mm / number of drawers: 300/2mm

Article no.: 972020 300/2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Casing height mm / number of drawers (mm) Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 300 mm
Width 400 mm
Depth 650 mm
Usable height 225 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Usable height for drawers 225 mm
Number of drawers 2
Weight 25 kg
Type of product Workbench casing

Identification & Classification

Article number 972020 300/2
Copy
EAN / GTIN 4062406166489
Copy
Manufacturer number 972020 300/2
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

Application:

Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

Fitted with:

Drawer front height, mm: 75; 150

Colour:

Body and drawers light grey similar to RAL7035, ESD powder-coated

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart