eLevel workstation with ESD coating

Article no.: 972013
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Design version: Steel hollow section construction
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40
  • Height adjustment: 25

Description

Version:

eLevel workstation, ESD conductive according to DIN EN 61340-5-1. With continuous electrical adjustment for height. Height adjustment by pushbutton. Push-button adjustment to find a suitable height for the entire workstation. All-round 3 mm antistatic ABS edge band. Central grounding point underneath the ESD worktop. The support legs are not used for earthing.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) are not ESD conductive.
  • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 500 mm.
  • Caution: when installing benches in a row, please use side plates no. 972019 (crush hazard).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart