Upright cabinet with base-supported pull-out frames, Number of pull-out frames: 2

Article no.: 971600 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of pull-out frames Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 971600 2
EAN / GTIN 4045197495280
Manufacturer number 971600 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The pull-out shelves are supported from the base and equipped with central locking.
The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool carriers, carrying rails, storage shelf trays, and perforated tool boards.

Colour:

Body light grey RAL 7035, pull-out shelves mouse grey RAL 7005 powder-coated.

Note:

2 carriers can be fitted next to each other in a 315 mm wide pull-out frame.
Upright cabinets can be set up only on ground that is absolutely level!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart