{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 0.9 mm | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Door opening angle | 250 degrees | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 2,000 mm | |
| Width | 1,000 mm | |
| Depth | 700 mm | |
| Width in G | 40 | |
| Depth in G | 28 | |
| Usable height | 1,845 mm | |
| Mounting rails | 2 pair | |
| Number of shelves (for tool sockets) | 8 | |
| Number of tool sockets | 160 | |
| Axial spacing A | 72 mm | |
| Type of cabinet | Base cabinet | |
| Cabinet fronts | Viewing window swing door | |
| Weight | 115 kg | |
| Type of product | CNC large-capacity cabinet |
| Article number | 971453 SK30 | |
| EAN / GTIN | 4062406165000 | |
| Manufacturer number | 971453 SK30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |