This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

UNIT cabinet (without UNIT) with viewing window sliding doors, Number of UNIT carrier rails: 12

Article no.: 971250 12
12

Select article variation and quantity

Number of UNIT carrier rails Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 971250 12
Manufacturer number 971250 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With mounting rails and carrier rails for GARANT UNIT. The mounting rails can be adjusted to different heights at 20 mm intervals. Maximum load capacity per mounting rail pair 200 kg, per carrier rail 150 kg.
With 12 pairs of mounting rails and 12 UNIT carriers for maximum 36 UNITS.

Optional extras:

For suitable storage shelves, drawers and accessories see No. 957000−957080.

Colour:

Body and mounting rails light grey RAL 7035, doors mouse grey RAL 7005 powder-coated.

Note:

The Tool UNIT cabinets are dimensionally compatible with the modular cabinets No. 956000 − 956860 and can be combined with them as required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart