Drawer insert with tool sockets, 20×20G, for tool shanks: SK30

Article no.: 970721 SK30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

for tool shanks Price per 1 Piece (incl. VAT)

Availability

  • Drawer usable area in G: 20×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Height without tool arbors 80 mm
Number of tool sockets 44
Axial spacing A 80 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
Type of product Drawer insert

Identification & Classification

Article number 970721 SK30
EAN / GTIN 4062406180928
Manufacturer number 970721 SK30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal carrier with plastic tool sockets.

Application:

For insertion into drawers.

Colour:

RAL 7016 anthracite grey, powder-coated (no other colours available).

Note:

VDI 20 sockets are also suitable for Trumpf punches.
HSK catalogue sizes are suitable also for tools with forms A, C and other forms - see table.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart