This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool block insertion frame, Width 490 mm, suitable for number of modules: 6

Article no.: 970500 6
6

Select article variation and quantity

suitable for number of modules Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 970500 6
EAN / GTIN 4045197378132
Manufacturer number 970500 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Interchangeable modules inclined at approx. 10°.
Frame only; for individual configuration of various interchangeable modules No. 970510.

Colour:

Top frame RAL 7035 light grey, interchangeable modules RAL 5005 signal blue powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart