{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert thickness | 30 mm | |
| Height | 50 mm | |
| Width | 627 mm | |
| Depth | 460 mm | |
| Application range | CNC tool trolley | |
| Type of product | Storage shelf |
| Article number | 970120 | |
| Manufacturer number | 970120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |