Hex key L-wrench set TCS 10768/8 range 2 - 10 8 pcs

Article no.: 96838786
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 96838786
EAN / GTIN 4018754222216
Manufacturer number 96838786
L-Number L60010 5790
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With the Tool Control System, the tools are located in chemical-resistant safety foam inserts with high-precision, three-dimensional cut-outs.
Features:
  • for hexagon socket screws
  • with 2 drives
  • black lace
  • with 2-component cross handle
  • Chrome Alloy Steel, matt chrome-plated
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 8
  • Range: 2 – 10
  • Contents: 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • Weight: 800g

Supplied with:

Contents 8-parts:
  • 8 Hexagonal screwdrivers No. 10768: 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart