Double open-end spanner set MOTOR TCS 10A/9 1/4x5/16 - 1.1/8x1.5/16 9 pcs

Article no.: 96838779
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 96838779
EAN / GTIN 4018754191284
Manufacturer number 96838779
L-Number L60010 4723
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Inch, unequal Width across flats in TCS insert
  • Straight design, jaw position 15°
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3110, ISO 10102
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 9
  • Range: 1/4x5/16 - 1.1/8x1.5/16
  • Contents: 1/4 x 5/16; 3/8 x 7/16; 1/2 x 9/16; 19/32 x 11/16; 5/8 x 3/4; 3/4 x 7/8; 25/32 x 13/16; 15/16 x 1; 1 1/8 x 1 5/16″
  • Weight: 1555g

Supplied with:

Contents 9-parts:
  • 9 Double open-end spanner No. 10a: 1/4 x 5/16; 3/8 x 7/16; 1/2 x 9/16; 19/32 x 11/16; 5/8 x 3/4; 3/4 x 7/8; 25/32 x 13/16; 15/16 x 1; 1 1/8 x 1 5/16″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart