{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Material | plastic | |
| Colour | black | |
| Number | 1 pcs. | |
| Width | 170 mm | |
| Depth | 350 mm | |
| Height | 30 mm | |
| Suitable for | drawers | |
| Content | set | |
| Type of product | drawer trough |
| Article number | 96830273 | |
| EAN / GTIN | 4018754335640 | |
| Manufacturer number | 96830273 | |
| L-Number | L60010 7912 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |