Tool set KABELEX 14 pcs

Article no.: 96747208
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification & Classification

Article number 96747208
EAN / GTIN 4018754260515
Manufacturer number 96747208
L-Number L60010 5785
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for MAN/Volvo, Mercedes-Benz trucks

Feature:

  • Number of tools: 14
  • Weight: 1300g

Supplied with:

Contents 14-parts:
  • 4 Ejection tools No. 1501, 1502, 1503, 1506: for contact dimensions Ø 1.5; 3.5; 4.0 (ABS) and 4.0 mm
  • 4 disassembly sleeves No. 1511, 1512, 1513, 1516: for contact dimensions Ø 1.5; 3.5; 4.0 (ABS) and 4.0 mm
  • 1 mounting sleeve (ABS) No. 1523
  • 2 Unlocking tools No. 1553, 1591: for contact dimensions flat contacts 2.8 and 5.8 mm
  • 1 Unlocking tool No. 1576: for blade terminals without box blade terminals 2.8 mm
  • 1 unlocking tool No. 1577: VKR box contact Flat contacts
  • 1 unlocking tool No. 1577-1: for MKR/MKS contacts Flat contacts 1.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart