This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Railing, for number of steps including platform: 2

Article no.: 966196 2

Select article variation and quantity

for number of steps including platform Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 966196 2
EAN / GTIN 4003866598939
Manufacturer number 42359893
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 Weilheim, Germany, www.zarges.com

Description

Version:

Railings for platform height 990 mm.

Note:

Mandatory accessories: railing along one side for heights 0.5 m and above, and along both sides where the distance from the wall exceeds 200 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart