This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Standing stool − ESD with glides and footrest ring

Article no.: 965427

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 965427
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

Aluminium five-point star base (⌀ 580 mm). Continuous height adjustment by gas pressure spring. Seat of SoftTouch PU foam with ribbed profile. Soft seat with non-slip surface, ribbed profile allows air circulation (climate comfort). Ergonomic backrest (height 190 mm) supports correct posture. PU foam, soft, comfortable, washable.
See No. 965420965422.

Application:

Ideal combination of standing and sitting. For use at sitting or standing workstations, or a combination of both.
Standing stool with glides − for a working height of 720 − 1000 mm.

Standard:

Conductive to DIN 61340-5-1.
DIN 68877

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart