Double open-end spanner set MOTOR 10/5 8x9 - 17x19 5 pcs

Article no.: 96400304
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96400304
EAN / GTIN 4018754266548
Manufacturer number 96400304
L-Number L60010 6288
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - STAHLWILLE double open-end spanner set in robust roll-up pouch, 5 pcs, 8-19 mm, jaw 15° angled, DIN 3113 Form A, Chrome Alloy Steel, chrome-plated, 96400304.
  • Slim design - perfect for screwing in hard-to-reach places.
  • Extremely resilient and durable - stronger than any screw.
  • High-quality, non-slip surface structure - for safe working even with oily hands.
Features:
  • metric, unequal Jaw widths
  • Straight design, jaw position 15°
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3110, ISO 10102
  • In a robust roll-up case with hook-and-loop fastener made of polyester
  • Mesh inserts provide a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered Stahlwille logo

Feature:

  • Number of tools: 5
  • Range: 8x9 - 17x19
  • Contents: 8 x 9; 10 x 11; 12 x 13; 14 x 15; 17 x 19 mm
  • No.: 10/5
  • Weight: 490g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart