This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Easyfix plastic base plate 1

Article no.: 963138 1

Product details

Technical Data

Type 1
Series Easyfix
Height 67 mm
Width 29 mm
Depth 11 mm
Type of product Base plate

Identification numbers & Classifications

Article number 963138 1

Description

Version:

Labelling clip with integrated cable guide. Labelling surface: 63.5 × 27.5 mm. Each labelling clip with 2 cable guides for tidy installation of cables on perforated panels. Maximum cable ⌀ 8 mm.
Handwritten labelling possible with marker pens. Labelling area suitable for the following labels:
Avery labels: 19 × 64; 25 × 54; 54 × 25; 63.5 × 29.6 mm;
GARANT labels: 48 × 10 mm (G1); 63 × 24 mm (G2);
DYMO tape height 9 mm (max. 3 strips above each other).

Suitable for:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.

Supplied with:

Set of 10.

From the same series "Easyfix" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart