This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

GARANT easyFix double tool clip, Clamp ⌀: 6/6mm

Article no.: 963042 6/6

Select article variation and quantity

Clamp ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamp ⌀ 6 mm
Number of clamps per base plate 2
Clamping range ⌀ 6 mm - 10 mm
Type of product Clamping toolholder

Identification & Classification

Article number 963042 6/6
Manufacturer number 963042 6/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart