This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT easyFix pliers holder straight, ⌀ 4 mm, Usable depth: 60mm

Article no.: 963026 60

Select article variation and quantity

Usable depth (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable width 20.5 mm
Usable depth 60 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Type of product Pliers holder

Identification & Classification

Article number 963026 60
Manufacturer number 963026 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart