• Last chance! Only a few items available and soon no longer in our assortment.

Screwdriver set for Torx®, with T-handle, Number of tools: 0

Article no.: 962656 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Workbench
Width 160 mm
Depth 520 mm
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 962656 0
EAN / GTIN 4045197765925
Manufacturer number 962656 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlay without tools (empty).

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600 mm), and HOLEX usable drawer area 490×520 mm. The rigid foam inlays fill 1/3 (160×520×30 mm), 2/3 (321× 520×30 mm) of the usable drawer area.

Supplied with:

Rigid foam inlay, empty No. 962656 size 0: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart