{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| Divider unit | 1 unit = 17 mm | |
| Number of slotted dividers | 2 | |
| Number of dividers | 4 | |
| suitable for drawer front height | 250 mm | |
| suitable for drawer width in units | 36 E | |
| suitable for drawer depth in units | 36 E | |
| suitable for drawers usable width | 612 mm | |
| suitable for drawers usable depth | 612 mm | |
| Type of product | Drawer divider |
| Article number | 960350 2+4 | |
| EAN / GTIN | 4045197345240 | |
| Manufacturer number | 960350 2+4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |