Adapter set ∙ 1/4 inch (6.3 mm) square, hollow, 3/8 inch (10 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 3/4 inch (20 mm) square, hollow ∙ 1/4 inch (6.3 mm) square, solid, 3/8 inch (10 mm) square, solid, 1/2 inch (12.5 mm) square, solid, 3

Article no.: 958N/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 958N/6
EAN / GTIN 4000896168316
Manufacturer number 958N/6
L-Number L60140 2918
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • 1 adapter each
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch), Square, hollow 20 mm (3/4 inch)
  • Output: Square, solid 6.3 mm (1/4 inch), Square, solid 10 mm (3/8 inch), Square, solid 12.5 mm (1/2 inch), Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.89 kg
  • For manual operation
  • Number of tools: 6

Supplied with:

Amplifier 858-1
Amplifier 8858-1 ∙ 8858-2
Amplifier 958-1 ∙ 958-2
Reducer 1058-2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart