{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
| Width | 593 mm | |
| Depth | 628 mm | |
| Thickness | 40 mm | |
| suitable for cabinet width/compartment width in units | 36 U | |
| Suitable for No. 958000 − 958520 | Size 717, 1434 | |
| Application range | Heavy-duty cabinet | |
| Storage shelf version | fixed shelf; straight shelf | |
| Type of product | Storage shelf |
| Article number | 958600 717 | |
| Manufacturer number | 958600 717 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |