This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer to fit cabinet width 750 mm, Front height: 300mm

Article no.: 957024 300

Select article variation and quantity

Front height (mm) Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 60
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 60 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width×depth in units 36×26 units
Width in units 36 E
Depth in units 26 E
Front height 300 mm
Usable height 286 mm
Usable width 612 mm
Usable depth 445 mm
Shell height 282 mm
with individual drawer release system no
suitable for modular cabinet size 750, 1500
Weight 14.4 kg
Type of product Drawer

Identification & Classification

Article number 957024 300
Manufacturer number 957024 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With telescopic action, 100 % full extension. Base and walls slotted all round on the inside (17 mm interval). For multiple divisions. Drawer fronts with aluminium handle strip.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

When fitting modular cabinets No. 956000956785 entirely with drawers, please subtract 40 mm from the usable height of the cabinet as a working clearance for installation of the drawers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart