{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 76 mm | |
| Width | 220 mm | |
| Depth | 74 mm | |
| Type of product | Tap holder |
| Article number | 955730 3-12 | |
| EAN / GTIN | 4062406197780 | |
| Manufacturer number | 955730 3-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |