{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | GARANT easyFix Schraubenschlüsselhalter, Aufnahme Breite: 9,5mm | |
| Colour | grey | |
| Suitable for | Spanner | |
| Number of mountings | 2 | |
| Usable width | 9.5 mm | |
| Material of base plate | plastic | |
| Type of base plate | double | |
| Material of wire | plastic | |
| Type of product | Holder | |
| Material | plastic |
| Article number | 955700 9,5 | |
| EAN / GTIN | 4062406197674 | |
| Manufacturer number | 955700 9,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |