{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Product name attribute | ⌀ 6 mm | |
| Usable depth | 1 mm | |
| Steel wire ⌀ | 6 mm | |
| Type of product | Broom handle holder |
| Article number | 955571 1 | |
| EAN / GTIN | 4062406573676 | |
| Manufacturer number | 955571 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |