{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, green | Reseda green | |
| Series | Tower, Wall, Panel, Z-Tower | |
| Colour | green; white | |
| Diameter D | 170 mm | |
| Number of signs / stickers | 1 pcs. | |
| Type of product | sticker | |
| Shape | round | |
| Long-lasting luminescence | no | |
| Delivery type | pieces |
| Article number | 955474 TOOL | |
| EAN / GTIN | 4062406587840 | |
| Manufacturer number | 955474 TOOL | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |