{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 10×24 | |
| Width | 250 mm | |
| Depth | 600 mm | |
| Width in G | 10 | |
| Depth in G | 24 | |
| Number of tools | 9 | |
| Version | with tool kit | |
| Type of product | Rigid foam inlay |
| Article number | 954988 9 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |