Electrician's screwdrivers fully insulated, Number of tools: 11

Article no.: 954534 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
101 pieces in stock 101 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 11
Number of tools 11
Version with VDE tool fully insulated
Weight 0.887 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954534 11
EAN / GTIN 4062406157739
Manufacturer number 954534 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954534: 1 pc.
HOLEX electrician’s screwdriver for slot-head No. 663301 size 2.5; 3; 3.5; 4; 5.5; 6.5; 8: 1 pc. each
HOLEX electrician’s screwdriver for Phillips No. 668631 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart