This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing door cabinet with storage shelves, Height mm / Model: 1950/A

Article no.: 954000 1950/A
1950/A

Select article variation and quantity

Height mm / Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 954000 1950/A
Manufacturer number 954000 1950/A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Body and doors of 0.9 mm sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside, can be locked by push handle with a cylinder lock. Complete with 4 shelves of galvanised sheet metal.
Swing-door cabinet equipped with solid sheet metal swing doors.

Colour:

Body RAL 7035 light grey, doors RAL 5005 signal blue powder-coated.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart