This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Laptop cabinet, Number of compartments / type: 7/DE

Article no.: 953530 7/DE
7/DE

Select article variation and quantity

Number of compartments / type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 953530 7/DE
Manufacturer number 953530 7/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Laptop / mobile phone cabinet with 7 separately lockable compartments. Each compartment has a 240 V Schuko socket and a USB port for charging smartphones, tablets etc. The power supply is located at the back with a 1.5 m cable.

Colour:

Body light grey RAL 7035, compartment doors RAL 5005 signal blue powder-coated.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart