• Last chance! Only a few items available and soon no longer in our assortment.

Hexagon ball-point screwdriver set, Number of tools: 6

Article no.: 952835 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
2 pieces in stock 2 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 6 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 6 pcs.
Colour, red Anthracite grey; Flame red; Jet black
Part described, Jet black Griff
Part described, Flame red Griff; Kugelkopf; Griff; Kugelkopf
Part described, Anthracite grey Schaft
Colour grey; red; black
Version straight
Number of tools 6
Handle properties ergonomic
Type of handle standard handle
Size of drive output, for hex socket screws 2.5; 3; 4; 5; 6
Special features, for hex socket screws ball shape
Type of product screwdriver
Set yes
Drive handle
Output drive for hex socket screws
Content set

Identification & Classification

Article number 952835 6
EAN / GTIN 4062406154646
Manufacturer number 952835 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952835: 1 pc.
HOLEX hexagon ball point screwdriver No. 627511 size 2.5; 3; 4; 5; 6; 8: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart