{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 11 pcs. | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Deckschicht | |
| Manufacturer’s designation | Doppelmaulschlüssel-Satz | |
| Colour | grey | |
| Type of product | spanner | |
| Drive | not available | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 952495 11 | |
| EAN / GTIN | 4069515069939 | |
| Manufacturer number | 952495 11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |