{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width | 1,250 mm | |
| Depth | 700 mm | |
| Width in G | 50 | |
| Depth in G | 28 | |
| Height of anti-roll lip | 25 mm | |
| Ribbed rubber thickness | 3 mm | |
| Type of product | Cover plate |
| Article number | 951972 50X28 | |
| EAN / GTIN | 4062406773342 | |
| Manufacturer number | 951972 50X28 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |