{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey | |
| Number of blades in the handle | 1 | |
| Type of product | knives | |
| Characteristics | blade exchangeable; with blade protector | |
| Material of blade | steel | |
| Thickness of blade | 0.4 mm | |
| Length of blade | 50 mm | |
| Width of blade | 19 mm | |
| Type of blade | Trapezoidal blade | |
| Cutting edge | double use | |
| Security technology | blade retractable | |
| Material of handle | plastic | |
| Blades in handle | yes |
| Article number | 951882 1 | |
| EAN / GTIN | 4062406159566 | |
| Manufacturer number | 951882 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |