This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office Station sub-frame, swing door with printer flap, 36×36 U

Article no.: 951715

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 951715
Manufacturer number 951715
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Contact point close to production for information, checking and documenting. Computer housing with lockable swing door with printer flap. Tool cabinet body with roller-mounted full extension drawers (75 kg load capacity) with inserts for hanging files. Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 Schuko sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1385 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with anti-roll lip at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.
  • Swing-door cabinet with pull-out shelf, usable width 580 mm, usable depth 480 mm.
  • Fan with filter.
  • 3-way multiple socket outlet (250 V / 16 A with ON/OFF switch) in the swing-door cabinet.

Colour:

Body light grey RAL 7035, drawers, doors signal blue RAL 5005 powder−coated.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability