{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | plastic; sheet metal | |
| Depth | 600 mm | |
| Height | 75 mm | |
| Manufacturer-specific unit | G | |
| Depth in G | 24 | |
| Suitable for | drawers | |
| Depth | 600 mm | |
| Front height | 100 mm | |
| Manufacturer-specific unit | G | |
| Depth in G | 24 | |
| Fixing to floor of drawer | yes | |
| With label holder | no | |
| Content | single part | |
| Type of product | slotted divider |
| Article number | 951530 100 | |
| EAN / GTIN | 4062406136574 | |
| Manufacturer number | 951530 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |