This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation, Type: DE

Article no.: 951502 DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 951502 DE
Manufacturer number 951502 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

TFT monitor housing for flat screen, with fixed storage shelf. Computer housing with fan on the rear wall and an adjustable shelf. Lockable keyboard drawer with palm rest made of wood, height adjustable in 3 steps.

Supplied with:

6-way socket strip (250V/16A with ON/OFF switch). Connection cable 1.2 m.

Colour:

Body light grey RAL 7035, doors and drawer signal blue RAL 5005 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart