This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer desk, Type: DE

Article no.: 951470 DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 951470 DE
Manufacturer number 951470 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

TFT monitor housing for flat screen. Computer housing fitted with fan and an adjustable galvanised storage shelf.

Supplied with:

6-way multiple socket outlet (250 V / 16 A with ON/OFF switch) with 1.2 m long connection cable.

Colour:

Body RAL 7035 light grey,
doors RAL 5005 signal blue,
Footrests are always anthracite grey RAL 7016 powder-coated.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart