This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer workstation, Type: DE

Article no.: 951450 DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
IP Index of Protection IP 41
Height 1,620 mm
Width 1,000 mm
Depth 725 mm
Monitor housing internal height 460 mm
Monitor housing internal width 690 mm
Monitor housing usable depth 230 mm
Support cabinet internal height 640 mm
Support cabinet internal width left 690 mm
Support cabinet internal width right 210 mm
Weight 65.5 kg
Type of product Computer workstation

Identification & Classification

Article number 951450 DE
Manufacturer number 951450 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Like computer workstation No. 951100/951150, but with space-saving TFT monitor housing for flat screen, lockable, with storage shelf. Self-supporting steplessly adjustable lift door with polycarbonate window.
Cupboard with separately lockable double swing doors with polycarbonate window, equipped with dividing wall (can be mounted on the left or right), pull-out shelf load capacity 45 kg, with cable strain relief and galvanised storage shelf for the tower compartment. Locking with a common key. All the electrical items are fitted so that they do not protrude and are easily accessible. The computer workstation is available either with or without a mobile base (2 fixed and 2 electrically conductive castors with brakes 125 mm ⌀ as well as a push handle). Storage shelf made of beech marine ply.
Electrical protection: Dust-proof and splash-proof to IP41 to DIN/VDE/0470/EN60529.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Colour:

Body light grey RAL 7035, doors, drawers and pull-out shelf signal blue RAL 5005 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart