{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.8 mm | |
| Door opening angle | 110 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
| Height | 1,800 mm | |
| Width | 610 mm | |
| Depth | 500 mm | |
| usable width of each compartment | 220 mm | |
| usable depth of each compartment | 465 mm | |
| usable height of each clothing compartment | 1,270 mm | |
| usable height of each hat compartment | 345 mm | |
| Shelf width | 220 mm | |
| Storage shelf depth | 465 mm | |
| Number of compartments | 2 | |
| Number of fixed shelves | 1 | |
| Number of clothes rails | 1 | |
| Cabinet fronts | Plain sheet metal swing door | |
| Support cabinet version | Plastic feet | |
| Sloping roof | no | |
| Ventilation slots in the door | yes | |
| Special paints available | no | |
| Nameplate | no | |
| Weight | 43 kg | |
| Lock version | Cylinder lock | |
| Standard | DIN 4547 | |
| Type of product | Locker |
| Article number | 949603 2 | |
| Manufacturer number | 949603 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |