This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Garment lockers with cylinder lock, Number of compartments: 4

Article no.: 949073 4
4

Select article variation and quantity

Number of compartments Price per Piece (incl. VAT)

Availability

  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 2,000 mm
Width 800 mm
Depth 500 mm
Width in G 32
Depth in G 20
usable height of each compartment 900 mm
usable height of each clothing compartment 900 mm
usable width of each clothing compartment 340 mm
usable depth of each clothing compartment 450 mm
Number of compartments 4
Number of clothes rails 1
suitable for integral helmets yes
Cabinet fronts Plain sheet metal swing door
Support cabinet version Fitted base
Sloping roof no
Ventilation slots in the back wall yes
Ventilation slots in the door no
Base fascia removable no
Special paints available yes
Weight 81.5 kg
Lock version Cylinder lock
Standard DIN 4547
Type of product Locker

Identification & Classification

Article number 949073 4
EAN / GTIN 4062406073206
Manufacturer number 949073 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Doors with resilient stops. Plastic slides in the base frame. Base frame height 80 mm. Top frame height 40 mm. Top and base flush with the door. Fitted swing doors. The door can easily be converted from right- to left-hinged. With high quality cylinder lock in the slide handle.
Internal fitments: Clothes hook strip with 3 hooks, fitted directly under the top board of the compartment.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart